
7221-M-101 ANGULAR CONTACT BALL BRG - ONE PAIR, 4.1338 ID, 7.4803 OD, 2.8346 W (Discontinued)
- Mfr # 7221-M-101
- Zoro # G103048845
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7221-M-101
Zoro #
G103048845
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
7.4803
Width
2.8346
Details
Cage Material
BRONZE/BRASS
Bearing Material
Through Hardened Steel
Standard Preload (N)
Standard (ABEC-1)
Description
Angular Contact, 4.1338 Bearing ID, 7.4803 Bearing OD, 2.8346 Bearing Width, Precision Class: Standard (ABEC-1), Internal Clearance: Standard, Cage Material: Bronze/Brass, Race Material: Through Hardened Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.