This item is Discontinued.

Scheerer Bearing NCF-3032-V FULL COMPLEMENT CYL ROLLER BRG, 6.2992 ID, 9.4488 OD, 2.3622 W NCF-3032-V

NCF-3032-V FULL COMPLEMENT CYL ROLLER BRG, 6.2992 ID, 9.4488 OD, 2.3622 W (Discontinued)

  • Mfr # NCF-3032-V
  • Zoro # G603047560
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NCF-3032-V
Zoro #
G603047560
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
9.4488
Width
2.3622

Details

Standard Preload (N)
Standard (ABEC-1)
Bearing Material
Through Hardened Steel

Description

6.2992 Bearing ID, 9.4488 Bearing OD, 2.3622 Bearing Width, Precision Class: Standard (ABEC-1), Internal Clearance: Standard, Cage Material: No Cage, Race Material: 52100/100Cr6 Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.