This item is Discontinued.

Scheerer Bearing NUP-2215-M CYLINDRICAL ROLLER BRG, 2.9528 ID, 5.118 OD, 1.2204 W NUP-2215-M

NUP-2215-M CYLINDRICAL ROLLER BRG, 2.9528 ID, 5.118 OD, 1.2204 W (Discontinued)

  • Mfr # NUP-2215-M
  • Zoro # G903047093
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUP-2215-M
Zoro #
G903047093
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia. (In.)
5.118

Details

Material
Through Hardened Steel
Cage Material
BRONZE/BRASS

Description

2.9528 Bearing ID, 5.118 Bearing OD, 1.2204 Bearing Width, Precision Class: Standard (ABEC-1), Internal Clearance: Standard, Cage Material: Bronze/Brass, Race Material: 52100/100Cr6 Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.