Zoro Homepage
This item is Discontinued.
No Product Image Available

14320-ATF TAPERED ROLLER THRUST BRG, 20 ID, 39 OD, 7.75 W (Discontinued)

  • Mfr # 14320-ATF
  • Zoro # G003051044
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14320-ATF
Zoro #
G003051044
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
39
Width
7.75

Details

Roller Material
Through Hardened Steel
Cage Material
STEEL MACHINED

Description

Thrust Bearing - Complete, 20 Bearing ID, 39 Bearing OD, 7.75 Bearing Width, Precision Class: Standard (ABEC-1) Cage Material: Steel Machined, Race Material: Through Hardened Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.