This item is Discontinued.

Scheerer Bearing NNF-5020ADB2LSV DOUBLE ROW CYL ROLLER BRG - FULL COMPLEMENT, 3.937 ID, 5.9055 OD, 2.6378 W NNF-5020ADB2LSV

NNF-5020ADB2LSV DOUBLE ROW CYL ROLLER BRG - FULL COMPLEMENT, 3.937 ID, 5.9055 OD, 2.6378 W (Discontinued)

  • Mfr # NNF-5020ADB2LSV
  • Zoro # G903046904
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NNF-5020ADB2LSV
Zoro #
G903046904
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
5.9055
Width
2.6378

Details

Roller Material
52100/100Cr6 Steel

Description

3.937 Bearing ID, 5.9055 Bearing OD, 2.6378 Bearing Width, Precision Class: Standard (ABEC-1), Internal Clearance: Standard, Cage Material: No Cage, Race Material: 52100/100Cr6 Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.