Zoro Homepage
This item is Discontinued.
Scheerer Bearing RU-146-101 CYL ROLLER BRG - EXTENDED IR, 9.0551 ID, 14.5671 OD, 2.0866 W RU-146-101

RU-146-101 CYL ROLLER BRG - EXTENDED IR, 9.0551 ID, 14.5671 OD, 2.0866 W (Discontinued)

  • Mfr # RU-146-101
  • Zoro # G103049231
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RU-146-101
Zoro #
G103049231
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
14.5671
Width
2.0866

Details

Roller Material
Through Hardened Steel
Cage Material
BRONZE/BRASS

Description

Removable Inner Ring - Straight, 9.0551 Bearing ID, 14.5671 Bearing OD, 2.0866 Bearing Width, Precision Class: Standard (ABEC-1), Internal Clearance: Standard, Cage Material: Bronze/Brass, Race Material: Through Hardened Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.