This item is Discontinued.

Scheerer Bearing YRT-80-TV DOUBLE DIRECTION THRUST- RADIAL BRG, 3.1496 ID, 5.748 OD, 1.3779 W YRT-80-TV

YRT-80-TV DOUBLE DIRECTION THRUST- RADIAL BRG, 3.1496 ID, 5.748 OD, 1.3779 W (Discontinued)

  • Mfr # YRT-80-TV
  • Zoro # G603051062
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YRT-80-TV
Zoro #
G603051062
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
5.748
Width
1.3779

Details

Roller Material
Through Hardened Steel
Cage Material
STEEL MACHINED

Description

Two-Piece Inner Washer, 3.1496 Bearing ID, 5.748 Bearing OD, 1.3779 Bearing Width, Precision Class: P5, Internal Clearance: Standard, Cage Material: Steel Machined, Race Material: Through Hardened Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.