Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Scheerer Bearing NU-2060-MA CYLINDRICAL ROLLER BRG, 11.811 ID, 18.1102 OD, 3.7402 W NU-2060-MA

NU-2060-MA CYLINDRICAL ROLLER BRG, 11.811 ID, 18.1102 OD, 3.7402 W (Discontinued)

  • Mfr # NU-2060-MA
  • Zoro # G403048125
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NU-2060-MA
Zoro #
G403048125
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
18.1102
Width
3.7402

Details

Roller Material
Through Hardened Steel
Cage Material
BRONZE/BRASS

Description

Removable Inner Ring - Straight, 11.811 Bearing ID, 18.1102 Bearing OD, 3.7402 Bearing Width, Precision Class: Standard (ABEC-1), Internal Clearance: Standard, Cage Material: Bronze/Brass, Race Material: Through Hardened Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.