This item is Discontinued.

Scheerer Bearing NNU-4988-M CYL ROLLER BRG - DOUBLE ROW, 17.3228 ID, 23.622 OD, 6.2992 W NNU-4988-M

NNU-4988-M CYL ROLLER BRG - DOUBLE ROW, 17.3228 ID, 23.622 OD, 6.2992 W (Discontinued)

  • Mfr # NNU-4988-M
  • Zoro # G603047935
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NNU-4988-M
Zoro #
G603047935
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
23.622
Width
6.2992

Details

Roller Material
Through Hardened Steel
Cage Material
BRONZE/BRASS

Description

Removable Inner Ring - Straight, 17.3228 Bearing ID, 23.622 Bearing OD, 6.2992 Bearing Width, Precision Class: Standard (ABEC-1), Internal Clearance: Standard, Cage Material: Bronze/Brass, Race Material: Through Hardened Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.