
13116-RAD MULTI ROW CYL ROLLER BRG, 13.3858 ID, 18.8976 OD, 12.2047 W (Discontinued)
- Mfr # 13116-RAD
- Zoro # G103048098
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13116-RAD
Zoro #
G103048098
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
18.8976
Width
12.2047
Details
Roller Material
3310 Steel
Cage Material
STEEL MACHINED
Description
Removable Inner Ring - Straight, 13.3858 Bearing ID, 18.8976 Bearing OD, 12.2047 Bearing Width, Precision Class: Standard (ABEC-1), Internal Clearance: Standard, Cage Material: Steel Machined, Race Material: 3310 Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.