
NCF-2988-V CYL ROLLER BRG - FULL COMPLEMENT, 17.3228 ID, 23.622 OD, 3.74 W (Discontinued)
- Mfr # NCF-2988-V
- Zoro # G203047458
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NCF-2988-V
Zoro #
G203047458
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
23.622
Width
3.74
Details
Roller Material
Through Hardened Steel
Description
Removable Outer Ring - Flanged w/ Snap Ring, 17.3228 Bearing ID, 23.622 Bearing OD, 3.74 Bearing Width, Precision Class: Standard (ABEC-1), Internal Clearance: Standard, Cage Material: No Cage, Race Material: Through Hardened Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.