This item is Discontinued.

Scheerer Bearing NU-1211-106 CYLINDRICAL ROLLER BRG - INNER RACE 2.125"  WIDE, 2.165 ID, 3.9375 OD, 0.825 W NU-1211-106

NU-1211-106 CYLINDRICAL ROLLER BRG - INNER RACE 2.125" WIDE, 2.165 ID, 3.9375 OD, 0.825 W (Discontinued)

  • Mfr # NU-1211-106
  • Zoro # G103049279
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NU-1211-106
Zoro #
G103049279
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
3.9375
Width
0.825

Details

Roller Material
Through Hardened Steel
Cage Material
STEEL MACHINED

Description

Removable Inner Ring - Straight, 2.165 Bearing ID, 3.9375 Bearing OD, 0.825 Bearing Width, Precision Class: Standard (ABEC-1), Internal Clearance: Standard, Cage Material: Steel Machined, Race Material: Through Hardened Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.