This item is Discontinued.

Scheerer Bearing 11785-RIT CYLINDRICAL ROLLER BRG, 21.0645 ID, 24.502 OD, 2.875 W 11785-RIT

11785-RIT CYLINDRICAL ROLLER BRG, 21.0645 ID, 24.502 OD, 2.875 W (Discontinued)

  • Mfr # 11785-RIT
  • Zoro # G003049607
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11785-RIT
Zoro #
G003049607
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
24.502
Width
2.875

Details

Roller Material
Through Hardened Steel
Cage Material
BRONZE/BRASS

Description

Removable Inner Ring - Two Piece, 21.0645 Bearing ID, 24.502 Bearing OD, 2.875 Bearing Width, Precision Class: Standard (ABEC-1), Internal Clearance: Standard, Cage Material: Bronze/Brass, Race Material: Through Hardened Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.