This item is Discontinued.

Scheerer Bearing NCF-2992-V CYL ROLLER BRG - FULL COMPLEMENT, 18.1102 ID, 24.4094 OD, 3.7402 W NCF-2992-V

NCF-2992-V CYL ROLLER BRG - FULL COMPLEMENT, 18.1102 ID, 24.4094 OD, 3.7402 W (Discontinued)

  • Mfr # NCF-2992-V
  • Zoro # G703047316
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCF-2992-V
Zoro #
G703047316
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
24.4094
Width
3.7402

Details

Roller Material
Through Hardened Steel

Description

Removable Outer Ring - Flanged w/ Snap Ring, 18.1102 Bearing ID, 24.4094 Bearing OD, 3.7402 Bearing Width, Precision Class: Standard (ABEC-1), Internal Clearance: Standard, Cage Material: No Cage, Race Material: Through Hardened Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.