This item is Discontinued.

Scheerer Bearing NU-30/600EW40C3 CYLINDRICAL ROLLER BRG, 23.622 ID, 34.2519 OD, 7.874 W NU-30/600EW40C3

NU-30/600EW40C3 CYLINDRICAL ROLLER BRG, 23.622 ID, 34.2519 OD, 7.874 W (Discontinued)

  • Mfr # NU-30/600EW40C3
  • Zoro # G903047338
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NU-30/600EW40C3
Zoro #
G903047338
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
34.2519
Width
7.874

Details

Roller Material
Case Carburized Steel
Cage Material
BRONZE/BRASS

Description

Removable Inner Ring - Straight, 23.622 Bearing ID, 34.2519 Bearing OD, 7.874 Bearing Width, Precision Class: Standard (ABEC-1), Internal Clearance: C3, Cage Material: Bronze/Brass, Race Material: Case Carburized Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.