Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Scheerer Bearing NU-29/710-M CYLINDRICAL ROLLER BRG, 27.9527 ID, 37.4015 OD, 5.5118 W NU-29/710-M

NU-29/710-M CYLINDRICAL ROLLER BRG, 27.9527 ID, 37.4015 OD, 5.5118 W (Discontinued)

  • Mfr # NU-29/710-M
  • Zoro # G403046916
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NU-29/710-M
Zoro #
G403046916
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
37.4015
Width
5.5118

Details

Roller Material
Through Hardened Steel
Cage Material
BRONZE/BRASS

Description

Removable Inner Ring - Straight, 27.9527 Bearing ID, 37.4015 Bearing OD, 5.5118 Bearing Width, Precision Class: Standard (ABEC-1), Internal Clearance: Standard, Cage Material: Bronze/Brass, Race Material: Through Hardened Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.