This item is Discontinued.

Scheerer Bearing N-18/750-MA CYLINDRICAL ROLLER BRG - TWO LIFTING HOLES ON ONE FACE, 29.5275 ID, 36.2204 OD, 3.0709 W N-18/750-MA

N-18/750-MA CYLINDRICAL ROLLER BRG - TWO LIFTING HOLES ON ONE FACE, 29.5275 ID, 36.2204 OD, 3.0709 W (Discontinued)

  • Mfr # N-18/750-MA
  • Zoro # G103048944
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N-18/750-MA
Zoro #
G103048944
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
36.2204
Width
3.0709

Details

Roller Material
Through Hardened Steel
Cage Material
BRONZE/BRASS

Description

Removable Outer Ring - Straight, 29.5275 Bearing ID, 36.2204 Bearing OD, 3.0709 Bearing Width, Precision Class: Standard (ABEC-1), Internal Clearance: Standard, Cage Material: Bronze/Brass, Race Material: Through Hardened Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.