
NU-1940-M CYLINDRICAL ROLLER BRG, 7.874 ID, 11.0236 OD, 1.4961 W (Discontinued)
- Mfr # NU-1940-M
- Zoro # G403047159
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NU-1940-M
Zoro #
G403047159
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
11.0236
Width
1.4961
Details
Roller Material
Through Hardened Steel
Cage Material
BRONZE/BRASS
Description
Removable Inner Ring - Straight, 7.874 Bearing ID, 11.0236 Bearing OD, 1.4961 Bearing Width, Precision Class: Standard (ABEC-1), Internal Clearance: Standard, Cage Material: Bronze/Brass, Race Material: Through Hardened Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.