This item is Discontinued.

Scheerer Bearing N-18/850-M CYLINDRICAL ROLLER BRG - TWO LIFTING HOLES ON ONE FACE, 33.4645 ID, 40.5511 OD, 3.2283 W N-18/850-M

N-18/850-M CYLINDRICAL ROLLER BRG - TWO LIFTING HOLES ON ONE FACE, 33.4645 ID, 40.5511 OD, 3.2283 W (Discontinued)

  • Mfr # N-18/850-M
  • Zoro # G903048861
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N-18/850-M
Zoro #
G903048861
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
40.5511
Width
3.2283

Details

Roller Material
Through Hardened Steel
Cage Material
BRONZE/BRASS

Description

Removable Outer Ring - Straight, 33.4645 Bearing ID, 40.5511 Bearing OD, 3.2283 Bearing Width, Precision Class: Standard (ABEC-1), Internal Clearance: Standard, Cage Material: Bronze/Brass, Race Material: Through Hardened Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.