
14351-RAD MULTI ROW CYL ROLLER BRG, 10.2362 ID, 14.1732 OD, 8.0315 W (Discontinued)
- Mfr # 14351-RAD
- Zoro # G303049703
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
14351-RAD
Zoro #
G303049703
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
14.1732
Width
8.0315
Details
Roller Material
52100/100Cr6 Steel
Cage Material
BRONZE/BRASS
Description
10.2362 Bearing ID, 14.1732 Bearing OD, 8.0315 Bearing Width, Precision Class: Standard (ABEC-1), Internal Clearance: Standard, Cage Material: Bronze/Brass, Race Material: 52100/100Cr6 Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.