
NNU-3030-MSP5C2 CYL ROLLER BRG - DOUBLE ROW, 5.9055 ID, 8.8583 OD, 2.2047 W (Discontinued)
- Mfr # NNU-3030-MSP5C2
- Zoro # G603047515
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NNU-3030-MSP5C2
Zoro #
G603047515
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
8.8583
Width
2.2047
Details
Roller Material
Through Hardened Steel
Cage Material
BRONZE/BRASS
Description
Removable Inner Ring - Straight, 5.9055 Bearing ID, 8.8583 Bearing OD, 2.2047 Bearing Width, Precision Class: P5, Internal Clearance: C2, Cage Material: Bronze/Brass, Race Material: Through Hardened Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.