Zoro Homepage
This item is Discontinued.
No Product Image Available

CYLINDRICAL ROLLER BRG LESS INNER RACE 3 ID 51181 OD 12205 W (Discontinued)

  • Mfr # RNU-312-LIR
  • Zoro # G406896488
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RNU-312-LIR
Zoro #
G406896488
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
5.1181
Width
1.2205

Details

Roller Material
Through Hardened Steel
Cage Material
BRONZE/BRASS
Static Load Capacity (Lb.)
ABMA Standard
Dynamic Load Capacity (Lb.)
ABMA Standard

Description

SingleRow Cylindrical Roller Bearing No Inner Ring

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.