Zoro Homepage
This item is Discontinued.
Scheerer Bearing NNF-5007ADA2LSV DOUBLE ROW CYL ROLLER BRG - FULL COMPLEMENT, 1.3779 ID, 2.4409 OD, 1.3779 W NNF-5007ADA2LSV

NNF-5007ADA2LSV DOUBLE ROW CYL ROLLER BRG - FULL COMPLEMENT, 1.3779 ID, 2.4409 OD, 1.3779 W (Discontinued)

  • Mfr # NNF-5007ADA2LSV
  • Zoro # G803046783
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NNF-5007ADA2LSV
Zoro #
G803046783
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
2.4409
Width
1.3779

Details

Roller Material
52100/100Cr6 Steel

Description

1.3779 Bearing ID, 2.4409 Bearing OD, 1.3779 Bearing Width, Precision Class: Standard (ABEC-1), Internal Clearance: Standard, Cage Material: No Cage, Race Material: 52100/100Cr6 Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.