Zoro Homepage
This item is Discontinued.
Scheerer Bearing FULL COMPLEMENT CYL ROLLER BRG 188976 ID 275591 OD 64961 W NCF-3096-V

FULL COMPLEMENT CYL ROLLER BRG 188976 ID 275591 OD 64961 W (Discontinued)

  • Mfr # NCF-3096-V
  • Zoro # G906896131
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCF-3096-V
Zoro #
G906896131
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
27.5591
Width
6.4961

Details

Roller Material
Through Hardened Steel
Cage Material
NO CAGE
Static Load Capacity (Lb.)
Standard
Dynamic Load Capacity (Lb.)
Standard

Description

SingleRow Cylindrical Roller Bearing Full Complement

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.