This item is Discontinued.

Scheerer Bearing 11429-NUZ CYLINDRICAL ROLLER BRG, 15.748 ID, 20.4724 OD, 2.2047 W 11429-NUZ

11429-NUZ CYLINDRICAL ROLLER BRG, 15.748 ID, 20.4724 OD, 2.2047 W (Discontinued)

  • Mfr # 11429-NUZ
  • Zoro # G403048729
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11429-NUZ
Zoro #
G403048729
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
20.4724
Width
2.2047

Details

Cage Material
BRONZE/BRASS

Description

15.748 Bearing ID, 20.4724 Bearing OD, 2.2047 Bearing Width, Precision Class: Standard (ABEC-1), Internal Clearance: Standard, Cage Material: Bronze/Brass, Race Material: 52100/100Cr6 Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.