This item is Discontinued.

Scheerer Bearing 61920-2RS RADIAL BALL BRG, 3.937 ID, 5.5118 OD, 0.7874 W 61920-2RS

61920-2RS RADIAL BALL BRG, 3.937 ID, 5.5118 OD, 0.7874 W (Discontinued)

  • Mfr # 61920-2RS
  • Zoro # G503049589
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61920-2RS
Zoro #
G503049589
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
5.5118
Width
0.7874

Details

Cage Material
BRONZE/BRASS
Bearing Seal Type
2 RUBBER SEALS

Description

Deep Groove Ball Bearing, 3.937 Bearing ID, 5.5118 Bearing OD, 0.7874 Bearing Width, Precision Class: Standard (ABEC-1), Internal Clearance: Standard, Cage Material: Bronze/Brass, Race Material: Through Hardened Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.