This item is Discontinued.

Scheerer Bearing 7238-H-ET1 ANGULAR CONTACT BALL BRG, 7.4803 ID, 13.3858 OD, 2.1654 W 7238-H-ET1

7238-H-ET1 ANGULAR CONTACT BALL BRG, 7.4803 ID, 13.3858 OD, 2.1654 W (Discontinued)

  • Mfr # 7238-H-ET1
  • Zoro # G703049624
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7238-H-ET1
Zoro #
G703049624
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
13.3858
Width
2.1654

Details

Cage Material
BRONZE/BRASS

Description

Angular Contact, 7.4803 Bearing ID, 13.3858 Bearing OD, 2.1654 Bearing Width, Precision Class: Standard (ABEC-1), Internal Clearance: Standard, Cage Material: Bronze/Brass, Race Material: Through Hardened Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.