This item is Discontinued.

No Product Image Available

SL-06022-E CYL ROLLER BRG - FULL COMPLEMENT - DOUBLE ROW - S/A OUTER RACE OD AND IR WIDTH 2.953"", 4.331 ID, 6.693 OD, 2.953 W (Discontinued)

  • Mfr # SL-06022-E
  • Zoro # G203048721
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-06022-E
Zoro #
G203048721
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
6.693
Width
2.953

Description

4.331 Bearing ID, 6.693 Bearing OD, 2.953 Bearing Width, Precision Class: ,

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.