Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Scheerer Bearing ROLLER THRUST BRG 10 ID 200025 OD 5 W TP-156-204

ROLLER THRUST BRG 10 ID 200025 OD 5 W (Discontinued)

  • Mfr # TP-156-204
  • Zoro # G006896383
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP-156-204
Zoro #
G006896383
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia. (In.)
20.0025

Details

Dynamic Load Capacity (Lb.)
Standard
Static Load Capacity (Lb.)
Standard
Cage Material
BRONZE/BRASS

Description

Single Direction Cylindrical Roller Thrust Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.