This item is Discontinued.

Scheerer Bearing TAB-120240-280 ROLLER THRUST BRG - TANDEM, 12 ID, 24.0025 OD, 12.5 W TAB-120240-280

TAB-120240-280 ROLLER THRUST BRG - TANDEM, 12 ID, 24.0025 OD, 12.5 W (Discontinued)

  • Mfr # TAB-120240-280
  • Zoro # G603050423
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAB-120240-280
Zoro #
G603050423
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia. (In.)
24.0025

Details

Material
Through Hardened Steel
Cage Material
BRONZE/BRASS

Description

Thrust Bearing - Complete, 12 Bearing ID, 24.0025 Bearing OD, 12.5 Bearing Width, Precision Class: Standard (ABEC-1) Cage Material: Bronze/Brass, Race Material: Through Hardened Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.