Zoro Homepage
This item is Discontinued.
Scheerer Bearing SA ROLLER THRUST BRG 12 ID 18875 OD 5 W TR-757-101

SA ROLLER THRUST BRG 12 ID 18875 OD 5 W (Discontinued)

  • Mfr # TR-757-101
  • Zoro # G206896138
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR-757-101
Zoro #
G206896138
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia. (In.)
18.875

Details

Dynamic Load Capacity (Lb.)
Standard
Static Load Capacity (Lb.)
Standard
Cage Material
BRONZE/BRASS

Description

SelfAligning Cylindrical Roller Thrust Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.