Zoro Homepage
This item is Discontinued.
Scheerer Bearing 22212-EMSF-800 SPHERICAL ROLLER BRG, 2.3622 ID, 4.3307 OD, 1.1024 W 22212-EMSF-800

22212-EMSF-800 SPHERICAL ROLLER BRG, 2.3622 ID, 4.3307 OD, 1.1024 W (Discontinued)

  • Mfr # 22212-EMSF-800
  • Zoro # G603048086
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22212-EMSF-800
Zoro #
G603048086
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia. (mm)
4.3307
Width (mm)
1.1024

Details

Cage Material
BRONZE/BRASS
Raceway Material
Through Hardened Steel

Description

Spherical Roller Bearing, 2.3622 Bearing ID, 4.3307 Bearing OD, 1.1024 Bearing Width, Precision Class: Standard (ABEC-1), Internal Clearance: C3, Cage Material: Steel Stamped, Race Material: Through Hardened Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.