This item is Discontinued.

Scheerer Bearing 22213-KMC3W33 SPHERICAL ROLLER BRG, 2.559 ID, 4.7244 OD, 1.2204 W 22213-KMC3W33

22213-KMC3W33 SPHERICAL ROLLER BRG, 2.559 ID, 4.7244 OD, 1.2204 W (Discontinued)

  • Mfr # 22213-KMC3W33
  • Zoro # G803048091
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22213-KMC3W33
Zoro #
G803048091
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia. (mm)
4.7244
Width (mm)
1.2204

Details

Cage Material
BRONZE/BRASS
Raceway Material
Through Hardened Steel

Description

Spherical Roller Bearing, 2.559 Bearing ID, 4.7244 Bearing OD, 1.2204 Bearing Width, Precision Class: Standard (ABEC-1), Internal Clearance: C3, Cage Material: Bronze/Brass, Race Material: Through Hardened Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.