This item is Discontinued.

Scheerer Bearing 13411-TTD TAPERED THRUST BEARING - DOUBLE DIRECTION, 7.0866 ID, 11.0236 OD, 3.5433 W 13411-TTD

13411-TTD TAPERED THRUST BEARING - DOUBLE DIRECTION, 7.0866 ID, 11.0236 OD, 3.5433 W (Discontinued)

  • Mfr # 13411-TTD
  • Zoro # G103051180
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13411-TTD
Zoro #
G103051180
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia. (mm)
11.0236
Width (mm)
3.5433

Details

Cage Material
BRONZE/BRASS
Raceway Material
8620 Steel

Description

7.0866 Bearing ID, 11.0236 Bearing OD, 3.5433 Bearing Width, Precision Class: , Race Material: 8620 Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.