Zoro Homepage
This item is Discontinued.
Scheerer Bearing SPHERICAL ROLLER BRG 7874 ID 165354 OD 5433 W 22340EMSF800W20

SPHERICAL ROLLER BRG 7874 ID 165354 OD 5433 W (Discontinued)

  • Mfr # 22340EMSF800W20
  • Zoro # G906896087
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22340EMSF800W20
Zoro #
G906896087
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia. (mm)
16.5354
Width (mm)
5.433

Details

Cage Material
BRONZE/BRASS
Static Load Capacity
Standard
Bearing Type
Spherical Roller Bearing
Dynamic Load Capacity
Standard
Raceway Material
Through Hardened Steel

Description

Spherical Roller Bearing Optimized for Shaker Screen and Jaw Crusher Applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.