Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Scheerer Bearing NUP-2236-EM CYLINDRICAL ROLLER BRG, 7.0866 ID, 12.5984 OD, 3.3858 W NUP-2236-EM

NUP-2236-EM CYLINDRICAL ROLLER BRG, 7.0866 ID, 12.5984 OD, 3.3858 W (Discontinued)

  • Mfr # NUP-2236-EM
  • Zoro # G903047482
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUP-2236-EM
Zoro #
G903047482
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia. (mm)
12.5984
Width (mm)
3.3858

Details

Cage Material
BRONZE/BRASS
Raceway Material
Through Hardened Steel

Description

7.0866 Bearing ID, 12.5984 Bearing OD, 3.3858 Bearing Width, Precision Class: Standard (ABEC-1), Internal Clearance: Standard, Cage Material: Bronze/Brass, Race Material: 52100/100Cr6 Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.