This item is Discontinued.

Scheerer Bearing 24056-MC3W33 SPHERICAL ROLLER BRG, 11.0236 ID, 16.5354 OD, 5.5118 W 24056-MC3W33

24056-MC3W33 SPHERICAL ROLLER BRG, 11.0236 ID, 16.5354 OD, 5.5118 W (Discontinued)

  • Mfr # 24056-MC3W33
  • Zoro # G903047161
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24056-MC3W33
Zoro #
G903047161
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia. (mm)
16.5354
Width (mm)
5.5118

Details

Cage Material
BRONZE/BRASS
Raceway Material
52100/100Cr6 Steel

Description

11.0236 Bearing ID, 16.5354 Bearing OD, 5.5118 Bearing Width, Precision Class: Standard (ABEC-1), Internal Clearance: C3, Cage Material: Bronze/Brass, Race Material: 52100/100Cr6 Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.