Zoro Homepage
This item is Discontinued.
Scheerer Bearing NCF-3038-V FULL COMPLEMENT CYL ROLLER BRG, 7.4803 ID, 11.4173 OD, 2.9527 W NCF-3038-V

NCF-3038-V FULL COMPLEMENT CYL ROLLER BRG, 7.4803 ID, 11.4173 OD, 2.9527 W (Discontinued)

  • Mfr # NCF-3038-V
  • Zoro # G403047876
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCF-3038-V
Zoro #
G403047876
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia. (mm)
11.4173
Width (mm)
2.9527

Details

Raceway Material
Through Hardened Steel

Description

7.4803 Bearing ID, 11.4173 Bearing OD, 2.9527 Bearing Width, Precision Class: Standard (ABEC-1), Internal Clearance: Standard, Cage Material: No Cage, Race Material: 52100/100Cr6 Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.