Shop SCHIEK SPORTS
Create Account
1178KW-BV 78 Inch Black Line Heavy Duty Knee Wraps With Cloth Tie - Black
- Mfr # 1178KW-BV
- Zoro # G404158274
product price:Â
$
77.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1178KW-BV
- Zoro #
- G404158274
- UPC #
- 635522178281
- Country of Origin
- United States
Description
Schiek wrist wraps are designed to provide maximum comfort and support. You can make your wrap choice depending on how much support you need. Model 1178 Knee Wraps are constructed of extra heavyweight cotton elastic for maximum support. The wraps are black with three red lines.
Features:
Black line knee wraps.
Construction Material: Cotton Elastic.
Color: Black.
Extra heavyweight cotton elastic for maximum support.
Made with pride in the USA.
Product dimensions: 3W x 78L inches.
Features:
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.