Shop DURAFLEX
See all product information
Create Account
22191; Gator Sewer Cap Set; Bayonet Pin End and Hook Termination Cap; 3.4 IN Diameter; Blue
- Mfr # 22191
- Zoro # G914800465
product price:Ā
$
8.75
/ea
Key Features
Type
Bayonet
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22191
- Zoro #
- G914800465
- UPC #
- 880268191968
- Country of Origin
- China
- Type
- Bayonet
Description
The Duraflex 22191 Sewer Cap Set is a genuine GatorĀ® replacement accessory designed for use with Gator sewer hose systems where a hose connector is not required. This set provides a practical solution for sealing and terminating sewer hose ends, helping prevent leaks, odors, and contamination during storage or transport. It is ideal for replacing worn or missing end caps or for customizing an existing sewer hose configuration.
Constructed from durable PVC polymer, the caps are built to withstand frequent handling and outdoor exposure. The material is UV resistant, helping protect against cracking, fading, and deterioration caused by prolonged sun exposure. This ensures reliable performance and extended service life in typical RV environments. Preinstalled seal gaskets are included to create secure, leak-resistant closures without the need for additional parts or tools.
The set includes two bayonet-style caps: a bayonet pin end cap and a bayonet hook termination cap. Both are designed to fit securely onto compatible sewer hose ends, providing a tight seal that helps control odors and residual waste. With a 3.4-inch diameter, the caps are compatible with both Gator wire-ribbed and poly-ribbed sewer hoses, offering broad compatibility across Gator sewer hose systems.
Finished in a distinctive cobalt blue color, the caps are easy to identify and coordinate well with other Gator sewer system components. The Duraflex 22191 set is sold as a pair and does not include a hose connector, making it well suited for applications where only end sealing or termination is needed. As authentic Gator-branded replacement parts, these caps are engineered to integrate seamlessly with original Gator Sewer Hose Kits.
The Duraflex 22191 Sewer Cap Set delivers dependable sealing performance and long-term durability. It is an excellent choice for RV owners looking to maintain, repair, or customize their sewer hose setup while ensuring clean, secure, and odor-resistant storage and handling.
Constructed from durable PVC polymer, the caps are built to withstand frequent handling and outdoor exposure. The material is UV resistant, helping protect against cracking, fading, and deterioration caused by prolonged sun exposure. This ensures reliable performance and extended service life in typical RV environments. Preinstalled seal gaskets are included to create secure, leak-resistant closures without the need for additional parts or tools.
The set includes two bayonet-style caps: a bayonet pin end cap and a bayonet hook termination cap. Both are designed to fit securely onto compatible sewer hose ends, providing a tight seal that helps control odors and residual waste. With a 3.4-inch diameter, the caps are compatible with both Gator wire-ribbed and poly-ribbed sewer hoses, offering broad compatibility across Gator sewer hose systems.
Finished in a distinctive cobalt blue color, the caps are easy to identify and coordinate well with other Gator sewer system components. The Duraflex 22191 set is sold as a pair and does not include a hose connector, making it well suited for applications where only end sealing or termination is needed. As authentic Gator-branded replacement parts, these caps are engineered to integrate seamlessly with original Gator Sewer Hose Kits.
The Duraflex 22191 Sewer Cap Set delivers dependable sealing performance and long-term durability. It is an excellent choice for RV owners looking to maintain, repair, or customize their sewer hose setup while ensuring clean, secure, and odor-resistant storage and handling.
Restrictions
WARNING:
This product can expose you to chemicals including Acrylonitrile,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.