Shop SCHIEK SPORTS
See all product information
Create Account
H-510XS Unisex Gel Cross Training & Fitness Gloves - XS
- Mfr # H-510XS
- Zoro # G204043725
product price:Â
$
62.19
/ea
Key Features
Glove Size
XS
Color
Blue, Black
Length
7 in
Application
Weightlifting
Features
Washable, Non-slip Grip, Breathable, Non-bleeding
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H-510XS
- Zoro #
- G204043725
- UPC #
- 635522510111
- Country of Origin
- Pakistan
Dimensions
- Glove Size
- XS
- Length
- 7 in
Details
- Item
- Training & Fitness Glove
- Color
- Blue, Black
- Application
- Weightlifting
- Features
- Washable, Non-slip Grip, Breathable, Non-bleeding
Description
Patented "Easy off" fins Gel padding Washable, non-bleeding Reinforced thumb Terry cloth/ mesh back Great for weight training, fitness training, and cycling X-Small 6"-7" hand circumference
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.