Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Platinum Gel Lifting Gloves XL

  • Mfr # H530XL

  • Zoro # G107042535


product price: $61.15
/ea

Key Features

Length
11 in
Color
Black
Size
X-Large
Features
Durable, Non-slip Grip, Washable, Non-bleeding
Application
Weightlifting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H530XL
Zoro #
G107042535
UPC #
635522530157
Country of Origin
China

Dimensions

Length
11 in
Size
X-Large

Details

Color
Black
Item
Exercise Glove
Features
Durable, Non-slip Grip, Washable, Non-bleeding
Application
Weightlifting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.