Schiek S-3006BKS 6 in. Power Nylon Belt - Small

  • Mfr # S-3006BKS

  • Zoro # G003789138


product price: $133.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-3006BKS
Zoro #
G003789138
UPC #
635522306127
Country of Origin
United States

Description

Schiek was set out to bring the finest range of products to the body builders. Our product line includes Belts, Gloves and Straps to improve your performance. We manufacture goods which are washable and made out of durable Amara synthetic leather. Our long lasting products are the perfect companion for you throughout the event. Schiek products help you to move to the next level.

Features
  • Double prong Stainless Steel Buckle
  • Copper rivets
  • Padded lumbar insert
Specifications
  • Size: Small
  • Waist Size: 27 - 32 in.
  • Dimension: 7" H x 1" W x 38" L
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.