Schiek Sport L6010-S Leather Competition Power Lifting Belt Small

  • Mfr # L6010-S

  • Zoro # G503780062


product price: $113.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L6010-S
Zoro #
G503780062
UPC #
635522601116
Country of Origin
Pakistan

Description

  • Schiek offers a belt for power lifters and strongmen too.
  • The quality and features that you expect from Schiek.
  • Black suede competition power lifting belt.
  • Construction material: Suede leather.
  • Color: Black.
  • Heavy duty construction.
  • Stainless steel double prong buckle.
  • Competition legal.
    Available in the following sizes:
  • S (27" - 32").
  • M (31" - 36").
  • L (35" - 41").
  • XL (40" - 45").
  • XXL (44" - 50").
  • 3.93" Wide.
  • 0.35" Thick.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.