Shop SCHIEK SPORTS
See all product information
Schiek Sports H-510L Unisex Gel Cross Training & Fitness Gloves - Large
Mfr # H-510L
Zoro # G304043601
product price:Â $59.25
/eaKey Features
Glove Size
L
Palm Material
synthetic leather
Palm Construction
Gel Pad
Color
Black, Blue
Features
Washable, Non-bleeding, Breathable, Non-slip Grip
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
H-510L
Zoro #
G304043601
UPC #
-
Country of Origin
Pakistan
Dimensions
Glove Size
L
Glove Length
10 in
Details
Item
Exercise Glove
Palm Material
synthetic leather
Palm Construction
Gel Pad
Color
Black, Blue
Features
Washable, Non-bleeding, Breathable, Non-slip Grip
Description
Features
- Light, breathable Amara synthetic leather on palm
- 1/8 in. Thick gel padding provides extreme comfort plus energy absorption and vibration reduction
- Special Keystone Thumb feature provides much better fit around thumb area
- Terry cloth thumb and index finger
- Non-slip grip
- Cool mesh back
- Patented "Easy off" fins
- Gel padding
- Washable, non-bleeding
- Reinforced thumb
- Great for weight training, fitness training, and cycling
- Size - Large
- 9 - 10 in. Hand circumference
- Type - Unisex
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.