Shop SCHLAGE

1000lb Magnet, AVS, DSM, MBS, RTD

  • Mfr # M450P
  • Zoro # G0651375

product price: 
$
982.99
/ea
Free Shipping & Returns

Key Features

Finish
Aluminum
Input Voltage
12/24V DC
Material
Aluminum
Includes
Automatic Voltage Selection (AVS), Door Position Switch, Magnetic Bond Sensor (MBS), Relocking Time Delay (RTD)
Opening Action
Electromagnetic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M450P
Zoro #
G0651375
UPC #
-
Country of Origin
Mexico

Dimensions

Armature Length (In.)
7 in
Lock Body Length (In.)
10 1/2 in
Lock Body Depth (In.)
3 in
Lock Body Width (In.)
2 in
Armature Depth (In.)
1 in
Armature Width (In.)
2 in
Armature Width
2 in
Armature Length
7 in
Lock Body Width
3 in
Lock Body Depth
1 3/4 in
Overall Width
1 3/4 in
Overall Length
10 1/4 in
Overall Height
3 in
Wire Rope Length
10 1/4 in
Length
10 1/4 in
Fits Chest Size
Connects to Most Access Control Systems, Fail Safe Operation

Details

Item
Electromagnetic Lock
Finish
Aluminum
Input Voltage
12/24V DC
Material
Aluminum
Includes
Automatic Voltage Selection (AVS), Door Position Switch, Magnetic Bond Sensor (MBS), Relocking Time Delay (RTD)
Opening Action
Electromagnetic
Options Included
Automatic Voltage Selection, Door Position Switch, Magnetic Bond Sensor, Relock Time Delay
Series
M400
Features
Connects to Most Access Control Systems, Fail Safe Operation
Standards
ANSI/BHMA A156.23 Grade 1, CSFM, cUL Listed, UL 1034, UL 294
Amp Draw @ 24V
.38A
Mfr. Series
M400
Amp Draw @ 12V
.75A
Total Projection (In.)
4 in
Release Delay
1-30 seconds
Holding Force (Lb.)
1,000
Includes Hardware
Hardware Included
Current @ 24V
0.38 A
Holding Force - Maximum
1,000 lb
Projection
4 in
ANSI/BHMA Finish
Unfinished
Current @ 12V
0.75 A
UL Fire Rating
UL10C
Shell Material
Aluminum

Description

Electromagnetic Lock, Opening Action Electromagnetic, Aluminum, Amp Draw @ 12V .75A, Amp Draw @ 24V .38A, Input Voltage 12/24V DC, Features Connects to Most Access Control Systems, Fail Safe Operation, Total Projection (In.) 4 in, Holding Force (Lb.) 1,000, Armature Length (In.) 7 in, Armature Width (In.) 2 in, Armature Depth (In.) 1 in, Lock Body Length (In.) 10 1/2 in, Lock Body Width (In.) 2 in, Lock Body Depth (In.) 3 in, Mfr. Series M400, Aluminum Finish

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.