Shop SCHLAGE

1500lb Magnet, AVS

  • Mfr # M490
  • Zoro # G3547756

product price: 
$
864.99
/ea
Free Shipping & Returns

Key Features

Finish
Aluminum
Input Voltage
12/24V DC
Material
Aluminum
Includes
Automatic Voltage Selection (AVS), Door Position Switch, Magnetic Bond Sensor (MBS), Relocking Time Delay (RTD)
Opening Action
Electromagnetic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M490
Zoro #
G3547756
UPC #
-
Country of Origin
Mexico

Dimensions

Armature Depth (In.)
1 in
Armature Length (In.)
8 in
Lock Body Depth (In.)
3 in
Lock Body Width (In.)
2 in
Lock Body Length (In.)
12 1/2 in
Armature Width (In.)
2 in
Armature Length
8 in
Armature Width
2 in
Lock Body Width
3 in
Lock Body Depth
1 3/4 in
Overall Height
3 in
Overall Width
1 3/4 in
Overall Length
12 1/2 in
Wire Rope Length
12 1/2 in
Length
12 1/2 in
Fits Chest Size
Connects to Most Access Control Systems, Fail Safe Operation

Details

Item
Electromagnetic Lock
Finish
Aluminum
Input Voltage
12/24V DC
Material
Aluminum
Includes
Automatic Voltage Selection (AVS), Door Position Switch, Magnetic Bond Sensor (MBS), Relocking Time Delay (RTD)
Opening Action
Electromagnetic
Options Included
Automatic Voltage Selection
Series
M400
Features
Connects to Most Access Control Systems, Fail Safe Operation
Release Delay
1-30 seconds
Mfr. Series
M400
Standards
ANSI/BHMA A156.23 Grade 1, CSFM, cUL Listed, UL 1034, UL 294
Total Projection (In.)
4 in
Holding Force (Lb.)
1,500
Amp Draw @ 12V
.65A
Amp Draw @ 24V
.35A
Holding Force - Maximum
1,500 lb
Current @ 12V
0.65 A
Current @ 24V
0.35 A
Includes Hardware
Hardware Included
Projection
4 in
ANSI/BHMA Finish
Unfinished
UL Fire Rating
UL10C
Shell Material
Aluminum

Description

Electromagnetic Lock, Opening Action Electromagnetic, Aluminum, Amp Draw @ 12V .65A, Amp Draw @ 24V .35A, Input Voltage 12/24V DC, Features Connects to Most Access Control Systems, Fail Safe Operation, Total Projection (In.) 4 in, Holding Force (Lb.) 1,500, Armature Length (In.) 8 in, Armature Width (In.) 2 in, Armature Depth (In.) 1 in, Lock Body Length (In.) 12 1/2 in, Lock Body Width (In.) 2 in, Lock Body Depth (In.) 3 in, Mfr. Series M400, Aluminum Finish

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.