420 Series Angle Bracket, 1-1/2 In. by 2-1/2 In, SatIn AlumInum Clear Anodized
- Mfr # 4205A 628
- Zoro # G209958161
product price:Â
$
176.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Finish
Satin Aluminum Clear Anodized
Length (In.)
9 in
Width (In.)
2.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4205A 628
- Zoro #
- G209958161
- UPC #
- 197163016907
- Country of Origin
- Mexico
- Material
- Aluminum
- Finish
- Satin Aluminum Clear Anodized
Dimensions
- Length (In.)
- 9 in
- Width (In.)
- 2.5 in
Description
420 Series Angle Bracket, 1-1/2 In. by 2-1/2 In, SatIn AlumInum Clear Anodized
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.