Shop SCHLAGE
See all product information
Create Account
450 Series Filler Plate, 1-1/4 In by 3/8 In
- Mfr # 4503F
- Zoro # G909958171
product price:Â
$
89.15
/ea
Key Features
Depth
0.5 in
Width
1.25 in
Finish
Grey
For Use With
Schlage Electronics Electromagnetic Locks
Length
10.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4503F
- Zoro #
- G909958171
- UPC #
- 197163017744
- Country of Origin
- Mexico
- Item
- Maglock Mounting Hardware
- Finish
- Grey
- For Use With
- Schlage Electronics Electromagnetic Locks
- Material
- Metal
Dimensions
- Depth
- 0.5 in
- Width
- 1.25 in
- Length
- 10.5 in
Description
450 Series Filler Plate, 1-1/4 In by 3/8 In
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.