Shop SCHLAGE
See all product information
Create Account
4A, 12/24VDC, 4 relay with Fire Alarm
- Mfr # PS904-4R-FA
- Zoro # G0344845
product price:Â
$
806.99
/ea
Free Shipping & Returns
Key Features
Voltage
12/24V DC
Batteries Required
Batteries Required
Enclosure Width (In.)
14 in
Voltage Output
12V DC to 24V DC
Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PS904-4R-FA
- Zoro #
- G0344845
- UPC #
- -
- Country of Origin
- Mexico
- Voltage
- 12/24V DC
- Item
- Power Supply
- Batteries Required
- Batteries Required
- Voltage Output
- 12V DC to 24V DC
- Material
- Metal
- Input Voltage
- 120/240V AC
- Number of Outputs
- 4
- Output Current (Amps)
- 4
- Standards
- FCC Part 15, RoHS Compliant, UL 294, ULC-S318
- Sub-Category
- Power Supply/Charger
- Compatible Manufacturer Model Number
- EL, QEL
- Compatible Brand
- Falcon, Von Duprin
- Product Type
- Power Supply
- Shell Material
- Metal
- Traction Material
- Metal
Dimensions
- Enclosure Width (In.)
- 14 in
- Enclosure Depth (In.)
- 4 in
- Enclosure Height (In.)
- 12 in
- Enclosure Width
- 12 in
- Enclosure Height
- 14 in
- Enclosure Depth
- 4 in
- Overall Length
- 4 in
- Overall Width
- 12 in
- Overall Height
- 14 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Description
Power Supply, Material Metal, Enclosure Depth (In.) 4, Enclosure Width (In.) 14, Enclosure Height (In.) 12, Batteries Required N, Number of Outputs 4, Input Voltage 110-220 VAC, Voltage Output 12-24VDC, Output Current (Amps) 4, Standards UL294
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.